Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK
Mfr # 51358
Zoro # G402515154
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Fastener Length 30 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51358
- Zoro # G402515154
- UPC # 738287513585
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 30 mm |
Thread Length | 30mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 961 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-317)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 316, Plain Finish (11083)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Aluminum, 40 PK (U69316.025.0200)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00718)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 25 PK (54443)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 5 PK (60043)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (00337)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 8 PK (932144)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.050.0040)
- Midwest Fastener Hex Head Cap Screws