Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 25 PK
Mfr # 51356
Zoro # G402515109
product price: $19.89
/pk 25, $0.80/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Fastener Length 20 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51356
- Zoro # G402515109
- UPC # 738287513561
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 20 mm |
Thread Length | 20mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.040.0030)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.7200)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8042957)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50834)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 50 PK (54435)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in L, 10 PK (33203)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK (39244)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (50455)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.060.0040)
- Midwest Fastener Hex Head Cap Screws