Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK
Mfr # 51369
Zoro # G202515217
product price: $36.99
/pk 10, $3.70/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Fastener Length 120 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51369
- Zoro # G202515217
- UPC # 738287513691
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 120 mm |
Thread Length | 30mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0040)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK (011267)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00344)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 2 PK (07592)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- MIDWEST FASTENER Class 10.9, M18-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31102)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00694)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 10 PK (73323)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.037.0450)
- Midwest Fastener Hex Head Cap Screws