Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 6 PK
Mfr # 78364
Zoro # G402506695
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 70 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78364
- Zoro # G402506695
- UPC # 738287783643
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 70 mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00HDP)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK (U17272.025.0050)
- ZORO SELECT Set Screw, M10 x 1.50mm x 12mm L., PK10 (M51260.100.0012)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (50470)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00678)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00889)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00899)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK (39202)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 12 PK (63305)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 25 PK (U08200.037.0250)
- Midwest Fastener Hex Head Cap Screws