Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK
Mfr # 50470
Zoro # G102518295
original price:
$23.79
10% off
new price: $21.39
/pk 25, $0.86/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 70 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50470
- Zoro # G102518295
- UPC # 738287504705
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 70 mm |
Thread Length | 26mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 12 in, Stainless Steel, 316, Plain Finish (44495)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 100 PK (3832BHT8)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Black Oxide, 3/16 in Ht, 100 PK (U11060.031.0001)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (73288)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 25 PK (50556)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 50 PK (00074)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (60182)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62941)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50444)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01070.100.0040)
- Midwest Fastener Hex Head Cap Screws