Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 10 PK
Mfr # 73324
Zoro # G102523275
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 30 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73324
- Zoro # G102523275
- UPC # 738287733242
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 30 mm |
Thread Length | 30mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01210.062.0200)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.087.0350)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07117)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 167 PK (50290)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50462)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L (931342)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 4 PK (73603)
- MIDWEST FASTENER Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50412)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (00348)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (70421)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- Midwest Fastener Hex Head Cap Screws