Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK
Mfr # 39204
Zoro # G802517536
product price: $9.79
/pk 2, $4.90/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 160 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39204
- Zoro # G802517536
- UPC # 738287392043
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 160 mm |
Diameter 2 | 3/8" |
Diameter 1 | #9 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51213)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 25 PK (3305000)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.062.1200)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK (B70520.050.0600)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Steel, 1 in L, 8 PK (31466)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in L, 10 PK (33203)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 4 PK (70443)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 5 PK (60043)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50423)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK (931824)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.270.0180)
- Midwest Fastener Hex Head Cap Screws