Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 10 PK
Mfr # 73321
Zoro # G902521884
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73321
- Zoro # G902521884
- UPC # 738287733211
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 16 mm |
Thread Length | 16mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- ARP 1/2-20 12PT NUT KIT (300-8334)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (172M)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK (50459)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (39762)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00898)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (39761)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00693)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 170 mm L, 2 PK (930802)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04110.050.0150)
- Midwest Fastener Hex Head Cap Screws