Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK
Mfr # 39203
Zoro # G202517624
product price: $7.95
/pk 2, $3.98/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 150 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39203
- Zoro # G202517624
- UPC # 738287392036
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 150 mm |
Thread Length | 32mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Class 8.8 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0150)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (67442)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (51619)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (53452)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00304)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 8 PK (35121)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (933883)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.050.0100)
- Midwest Fastener Hex Head Cap Screws