Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 3 PK
Mfr # 39201
Zoro # G202517617
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 130 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39201
- Zoro # G202517617
- UPC # 738287392012
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 130 mm |
Thread Length | 32mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1030x18)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7626SD6-PWR)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (Z9688SS)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0450)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 12 PK (933882)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00678)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (00048)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (74065)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (932443)
- MIDWEST FASTENER Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 2 PK (54159)
- Midwest Fastener Hex Head Cap Screws