Midwest Fastener

Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK


product price: $10.95
/pk 4, $2.74/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
  • System of Measurement Metric
  • Thread Size M10-1.50
  • Fastener Length 100 mm
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M10-1.50
Fastener Length 100 mm
Thread Length 26mm
Diameter 2 19mm
Diameter 1 10mm

Details

System of Measurement Metric
Drive External Hex
Material Grade/Class Class 8.8
Material Steel
Finish Zinc Plated
Item Hex Head Cap Screw
Specifications DIN 931
Hardness Class 8.8

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.