Shop All Flange Bolts
Midwest Fastener
Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 60 mm L, 3 PK
Mfr # 933106
Zoro # G402522824
product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933106
- Zoro # G402522824
- UPC # 719199331061
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 60 mm |
Diameter 2 | 17mm |
Length 1 | 60mm |
Thread Length | 26mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 8.8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN190)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 3 PK (70461)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8884-HDG)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.031.0050)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 40 mm L, 4 PK (933104)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933108)
- MIDWEST FASTENER Class 8.8, M5-0.80 Flange Bolt, Zinc Plated Steel, 50 mm L, 8 PK (933046)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 3 PK (71664)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 50 PK (50332)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.031.0125)
- Midwest Fastener Flange Bolts