Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK
Mfr # 31046
Zoro # G902515142
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Fastener Length 100 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31046
- Zoro # G902515142
- UPC # 738287310467
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 100 mm |
Thread Length | 26mm |
Diameter 2 | 16mm |
Diameter 1 | 10mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Style | JIS |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0060)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- PRIME-LINE Sheet Metal Screw Self-Tap Pan Head, Sqr Drive #8 X 1/2in Zinc Plated Steel 50PK (9163796)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (53551)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00701)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 6 PK (35142)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 4 PK (78385)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00663)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- Midwest Fastener Hex Head Cap Screws