Shop All Hex Head Cap Screws
Midwest Fastener
Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 5 PK
Mfr # 73541
Zoro # G202523373
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.00
- Material Steel
- Finish Zinc Plated
- Thread Length 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73541
- Zoro # G202523373
- UPC # 738287735413
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.00 |
Fastener Length | 20 mm |
Thread Length | 20mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 8.8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0162)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39684.031.0250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U01000.050.0200)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 3-1/2 ZY (HPL-0500-3500R)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (53541)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (73288)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 90 mm L, 4 PK (73831)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (63306)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00254)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.100.0200)
- Midwest Fastener Hex Head Cap Screws