Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 10 PK
Mfr # 73771
Zoro # G202519819
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Plain
- Thread Length 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73771
- Zoro # G202519819
- UPC # 738287737714
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 70 mm |
Thread Length | 22mm |
Diameter 2 | 15mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7465SD1-PWR)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to35mmThread, 35 mm, Steel, Plain, 8 PK (66454)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0020)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 3 PK (73786)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 12 PK (73763)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 75 mm L, 10 PK (73772)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931324)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00252)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (N04160.062.1000)
- Midwest Fastener Hex Head Cap Screws