Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 3 PK
Mfr # 73786
Zoro # G102519810
product price: $12.29
/pk 3, $4.10/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Plain
- Thread Length 28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73786
- Zoro # G102519810
- UPC # 738287737868
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 150 mm |
Thread Length | 28mm |
Diameter 2 | 15mm |
Diameter 1 | 8mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.050.0140)
- ZORO SELECT Spring Pin, Slot, 1/2x5/64 L, PK100 (5BU80)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 16 mm L, 15 PK (73761)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 20 mm L, 12 PK (73762)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 12 PK (73763)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 2 PK (78441)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 50 PK (05392)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (62925)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- Midwest Fastener Hex Head Cap Screws