Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 3 PK
Mfr # 73785
Zoro # G202519789
product price: $13.45
/pk 3, $4.48/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Plain
- Thread Length 28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73785
- Zoro # G202519789
- UPC # 738287737851
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 140 mm |
Thread Length | 28mm |
Diameter 1 | 8mm |
Diameter 2 | 15mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- SENCO Collated Framing Nail, 3-1/2 in L, 16 ga, Bright, Clipped Head, Angled, 2500 PK (KC29APBX)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 7/16"-20 (4936)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (3532-7/8X1.0DSL)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 75 mm L, 10 PK (73772)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 4 PK (73783)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 4 PK (73784)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 25 PK (73283)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (00942)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04100.056.0200)
- Midwest Fastener Hex Head Cap Screws