Shop All Flange Bolts
Midwest Fastener
Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 45 mm L, 4 PK
Mfr # 75707
Zoro # G402519473
product price: $6.65
/pk 4, $1.66/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75707
- Zoro # G402519473
- UPC # 738287757071
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 45 mm |
Diameter 2 | 13mm |
Length 1 | 45mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | JIS |
Style | JIS |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0087)
- MIDWEST FASTENER 1/8" x 3/4" Zinc Plated Steel Cotter Pins 90PK (62105)
- ZORO SELECT Carriage Bolt, 3/8-16 x2 1/2, Pk50 (U08305.037.0250)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Zinc Plated Steel (UB1/2PA)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L, 10 PK (72988)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 20 PK (72983)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (75712)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 3 PK (933284)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74627)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- Midwest Fastener Flange Bolts