Shop All Flange Bolts
Midwest Fastener
Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 35 mm L, 10 PK
Mfr # 72996
Zoro # G902520924
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72996
- Zoro # G902520924
- UPC # 738287729962
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 35 mm |
Diameter 2 | 13mm |
Length 1 | 35mm |
Thread Length | 22mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Specifications | JIS |
Style | JIS |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 5 PK (Z9693)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 57 mm Shaft Dia, 10 PK (M36000.057.0001)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 40 mm L, 8 PK (72997)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 40 mm L, 3 PK (75724)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 25 mm L, 15 PK (72985)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (71665)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 30 mm L, 5 PK (932945)
- MIDWEST FASTENER Grade 8, 3/4"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (933321)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 50 PK (M01258.100.0035)
- Midwest Fastener Flange Bolts