Shop All Flange Bolts
Midwest Fastener
Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK
Mfr # 933142
Zoro # G802522639
product price: $2.69
/pk 2, $1.35/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933142
- Zoro # G802522639
- UPC # 719199331429
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 70 mm |
Thread Length | 22mm |
Diameter 2 | 15mm |
Length 1 | 70mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK (09244)
- AVK Rivet Nut, M4-0.70 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Steel, 25 PK (ALS4T-470-2.0)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.1000)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932981)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (77183)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (78467)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932963)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK (932941)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 20 mm L, 20 PK (72984)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 500 PK (132619)
- Midwest Fastener Flange Bolts