Shop All Flange Bolts
Midwest Fastener
Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK
Mfr # 933148
Zoro # G202522512
product price: $6.19
/pk 2, $3.10/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933148
- Zoro # G202522512
- UPC # 719199331481
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 120 mm |
Diameter 2 | 15mm |
Length 1 | 120mm |
Thread Length | 22mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Specifications | DIN 6921 |
Hardness | Class 10.9 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (SSKCFIA-100018USA-100BX)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel, 5 PK (329-12-PK5)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (50303)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK (932983)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 25 mm L, 4 PK (78461)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 75 mm L, 2 PK (933143)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (74628)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 60 mm L, 4 PK (933091)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 570 PK (4RXH4)
- Midwest Fastener Flange Bolts