Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 6 PK
Mfr # 73747
Zoro # G902520054
product price: $7.69
/pk 6, $1.28/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Plain
- Thread Length 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73747
- Zoro # G902520054
- UPC # 738287737479
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 80 mm |
Thread Length | 18mm |
Diameter 2 | 11mm |
Diameter 1 | 6mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Plain Finish (56107)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.050.0550)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0300)
- MIDWEST FASTENER Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 12 mm L, 25 PK (73748)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50424)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 25 PK (05408)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00983)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 50 PK (54431)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 25 PK (50566)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK (M01210.120.0100)
- Midwest Fastener Hex Head Cap Screws