Shop All Flange Bolts
Midwest Fastener
Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 30 mm L, 15 PK
Mfr # 72986
Zoro # G902520894
original price:
$11.85
4% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72986
- Zoro # G902520894
- UPC # 738287729863
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Diameter 2 | 11mm |
Length 1 | 30mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Specifications | JIS |
Hardness | Class 10.9 |
Type | Flange Bolt |
Style | JIS |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U08200.037.0150)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0150)
- ITW Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.025.0075)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 20 PK (72983)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 45 mm L, 4 PK (75707)
- MIDWEST FASTENER M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (31444)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 7/8 in L, 10 PK (75123)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74611)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 60 mm L, 2 PK (75711)
- Midwest Fastener Flange Bolts