Shop All Flange Bolts
Midwest Fastener
Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 25 mm L, 15 PK
Mfr # 72985
Zoro # G902520863
product price: $10.19
/pk 15, $0.68/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72985
- Zoro # G902520863
- UPC # 738287729856
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Diameter 2 | 11mm |
Length 1 | 25mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Type | Flange Bolt |
Specifications | JIS |
Style | JIS |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51160.125.0002)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK (325020050)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- SET SCREW & MANUFACTURING 1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25284000CPX-10)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 40 mm L, 3 PK (75724)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 40 mm L, 8 PK (72997)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (75712)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (933082)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 30 mm L, 5 PK (932945)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L, 6 PK (933066)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 16 mm L, 10 PK (932923)
- Midwest Fastener Flange Bolts