Shop All Flange Bolts
Midwest Fastener
Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 5 PK
Mfr # 932931
Zoro # G202522499
product price: $3.55
/pk 5, $0.71/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932931
- Zoro # G202522499
- UPC # 719199329310
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45 mm |
Thread Length | 18mm |
Diameter 2 | 11mm |
Length 1 | 45mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Specifications | DIN 6921 |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Fully Threaded Stud, 1/2"-13, 3 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK (B7-.5-3)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- ZORO SELECT Hex Nut, #6-32, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNI20-60-100P1)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK (932965)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78466)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34785)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (933082)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 2 PK (78484)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- Midwest Fastener Flange Bolts