Shop All Flange Bolts
Midwest Fastener
Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 16 mm L, 10 PK
Mfr # 932923
Zoro # G202522420
original price:
$4.39
10% off
new price: $3.95
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932923
- Zoro # G202522420
- UPC # 719199329235
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Thread Length | Full |
Diameter 2 | 11mm |
Length 1 | 16mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (39667)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M24080CSP)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 25 PK (U22085.075.1075)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.025.0001)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933146)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 12 mm L, 12 PK (932922)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74624)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (75727)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0070)
- Midwest Fastener Flange Bolts