Shop All Flange Bolts
Midwest Fastener
Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 12 mm L, 12 PK
Mfr # 932922
Zoro # G902522638
product price: $4.29
/pk 12, $0.36/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932922
- Zoro # G902522638
- UPC # 719199329228
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Thread Length | Full |
Diameter 2 | 11mm |
Length 1 | 12mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2-1/2 in Thrd Lg, 4-5/8 in Overall Lg (SWB-20SS)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, 18-8 Stainless Steel Body, 50 PK (53966)
- ZORO SELECT M3-0.50 x 30 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0030)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (HFNIX031-025P)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78481)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932963)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (933148)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34805)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75104)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L, 6 PK (933066)
- ZORO SELECT Grade 9, 5/8"-18 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB74)
- Midwest Fastener Flange Bolts