Shop All Flange Bolts
Midwest Fastener
Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 3 PK
Mfr # 933448
Zoro # G202523076
product price: $4.79
/pk 3, $1.60/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933448
- Zoro # G202523076
- UPC # 719199334482
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 100 mm |
Diameter 2 | 11mm |
Length 1 | 100mm |
Thread Length | 18mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Type | Flange Bolt |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-MACH)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (N01200.031.0800)
- ZORO SELECT #10-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0051)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head 172 PK (54942)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78463)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (73126)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 2 PK (71685)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK (34808)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (71652)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- Midwest Fastener Flange Bolts