Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 40 mm L
Mfr # 930541
Zoro # G102520441
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930541
- Zoro # G102520441
- UPC # 719199305413
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 40 mm |
Diameter 1 | 24mm |
Diameter 2 | 41mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 18 PK (61011)
- POWERAMP Clips, Prop Rod Clip (9201-0006)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 180 mm L (930582)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 120 mm L (930561)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 50 mm L (930542)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (73164)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5-1/2 in L, 4 PK (78765)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00347)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (U04104.037.0250)
- Midwest Fastener Hex Head Cap Screws