Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 180 mm L
Mfr # 930582
Zoro # G202521034
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Material Steel
- Finish Plain
- Thread Length 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930582
- Zoro # G202521034
- UPC # 719199305826
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 180 mm |
Thread Length | 60mm |
Diameter 2 | 41mm |
Diameter 1 | 24mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN750)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK (AD62ABS)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01209.031.0100)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 120 mm L (930561)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 100 mm L (930547)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 140 mm L (930562)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 10 PK (50573)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931244)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55010.062.0500)
- Midwest Fastener Hex Head Cap Screws