Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 90 mm L, 2 PK
Mfr # 930505
Zoro # G202520280
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 90 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930505
- Zoro # G202520280
- UPC # 719199305055
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 90 mm |
Thread Length | 50mm |
Diameter 1 | 22mm |
Diameter 2 | 37mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 931 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 1 in Lg (Z2128)
- TE-CO Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (42614)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-6000N-T)
- X1 TOOLS Removable Anchor, 2-1/8" L, 12 PK (X1E-CON-BOL-MOL-1020x12)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00279)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (930785)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00304)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 5 PK (39364)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020480532Z)
- Midwest Fastener Hex Head Cap Screws