Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK
Mfr # 31121
Zoro # G102514938
product price: $10.69
/pk 2, $5.35/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Fastener Length 50 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31121
- Zoro # G102514938
- UPC # 738287311211
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 50 mm |
Diameter 1 | 20mm |
Diameter 2 | 34mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength (29503A)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37320.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51460.031.0001)
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0062)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00334)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 8 PK (62883)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (39761)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50821)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00751)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HX08120500-010P2)
- Midwest Fastener Hex Head Cap Screws