Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK
Mfr # 931323
Zoro # G902519850
product price: $14.59
/pk 2, $7.30/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-1.50
- Material Steel
- Finish Plain
- Thread Length 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931323
- Zoro # G902519850
- UPC # 719199313234
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-1.50 |
Fastener Length | 70 mm |
Thread Length | 46mm |
Diameter 2 | 34mm |
Diameter 1 | 20mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.080.0040)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK (1705SS0)
- ZORO SELECT #2-56 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07001.008.0037)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931324)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931321)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 10 PK (00177)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00919)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77104)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00666)
- Midwest Fastener Hex Head Cap Screws