Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M18-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK
Mfr # 31102
Zoro # G202514715
product price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-2.50
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31102
- Zoro # G202514715
- UPC # 738287311020
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Fastener Length | 50 mm |
Diameter 1 | 18mm |
Diameter 2 | 31mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.031.0075)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07040.037.0400)
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22410)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 2 PK (07592)
- MIDWEST FASTENER Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 10 PK (51369)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53386)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931246)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 25 PK (50557)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK (73522)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 8.8 Coarse Hex Head Cap Screw (TM616Z88)
- Midwest Fastener Hex Head Cap Screws