Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 90 mm L, 2 PK
Mfr # 931301
Zoro # G202519987
product price: $14.19
/pk 2, $7.10/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Fastener Length 90 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931301
- Zoro # G202519987
- UPC # 719199313012
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 90 mm |
Thread Length | 42mm |
Diameter 2 | 31mm |
Diameter 1 | 18mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-132-HI-PK50)
- ZORO SELECT Coupling Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd (U11400.112.0300)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK (A1084-5EN100)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L (931342)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00675)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 8 PK (35121)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (51689)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 12 PK (33201)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (933901)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (N01200.075.0150)
- Midwest Fastener Hex Head Cap Screws