Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK
Mfr # 931285
Zoro # G902519720
product price: $11.69
/pk 2, $5.85/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Fastener Length 80 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931285
- Zoro # G902519720
- UPC # 719199312855
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 80 mm |
Thread Length | 42mm |
Diameter 2 | 31mm |
Diameter 1 | 18mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (63991)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.009.0031)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-20, Steel, Zinc Plated (A043032000JZ)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 25 PK (50541)
- MIDWEST FASTENER Grade 5, 1/2" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00334)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00692)
- MIDWEST FASTENER Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (54375)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00983)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 6 PK (73328)
- HILLMAN SCREW BOLT 3/8 in.X3 in., 15PK (372220)
- Midwest Fastener Hex Head Cap Screws