Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 2 PK
Mfr # 931281
Zoro # G102519742
product price: $10.99
/pk 2, $5.50/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Fastener Length 40 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931281
- Zoro # G102519742
- UPC # 719199312817
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 40 mm |
Diameter 2 | 31mm |
Diameter 1 | 18mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 961 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0018)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81060)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33600.015.0054)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 in, Steel, Plain Finish, 12 PK (60792)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 6 PK (35141)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00675)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 2 PK (933951)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 3 in L, 2 PK (39386)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (00704)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.031.0200)
- Midwest Fastener Hex Head Cap Screws