Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK
Mfr # 931303
Zoro # G102519995
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M18-1.50
- Fastener Length 140 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931303
- Zoro # G102519995
- UPC # 719199313036
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Fastener Length | 140 mm |
Thread Length | 48mm |
Diameter 1 | 18mm |
Diameter 2 | 31mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 960 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M55050.160.0040)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSFI-100050P0-025P)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK (U01000.050.1200)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39261)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 2 in L, 6 PK (39326)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50519)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73943)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78407)
- Midwest Fastener Hex Head Cap Screws