Shop All Flange Bolts
Midwest Fastener
Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK
Mfr # 78502
Zoro # G102521011
product price: $14.19
/pk 3, $4.73/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78502
- Zoro # G102521011
- UPC # 738287785029
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 35 mm |
Diameter 2 | 24mm |
Length 1 | 35mm |
Thread Length | 38mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Type | Flange Bolt |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0250)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.031.0300)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (73126)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (77183)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (78464)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 10 PK (933082)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50349)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- Midwest Fastener Flange Bolts