Shop All Flange Bolts
Midwest Fastener
Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 140 mm L, 2 PK
Mfr # 933025
Zoro # G802522431
product price: $23.29
/pk 2, $11.65/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933025
- Zoro # G802522431
- UPC # 719199330255
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 140 mm |
Diameter 2 | 24mm |
Length 1 | 140mm |
Thread Length | 38mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Specifications | DIN 6921 |
Type | Flange Bolt |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- ZORO SELECT Drywall Screw, #6 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0250)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01062.031.0250)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78466)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 5 PK (932931)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74611)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933093)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 6 PK (932927)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (75727)
- Midwest Fastener Flange Bolts