Shop All Flange Bolts
Midwest Fastener
Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK
Mfr # 933022
Zoro # G302522597
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933022
- Zoro # G302522597
- UPC # 719199330224
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 100 mm |
Diameter 2 | 24mm |
Length 1 | 100mm |
Thread Length | 38mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Type | Flange Bolt |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-D7-)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 10 PK (1358000)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 (SSCIA0370037USA-100BX)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 2 PK (78505)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (932982)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (77185)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 25 mm L, 6 PK (932944)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 10 mm L, 15 PK (933061)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75104)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.100.0030)
- Midwest Fastener Flange Bolts