Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK
Mfr # 931247
Zoro # G802519332
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Material Steel
- Finish Plain
- Thread Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931247
- Zoro # G802519332
- UPC # 719199312473
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 80 mm |
Thread Length | 38mm |
Diameter 2 | 27mm |
Diameter 1 | 16mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK (53710)
- MIDWEST FASTENER M5-0.80 x 8 mm Phillips Truss Machine Screw, Zinc Plated Steel, 40 PK (31921)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 500 PK (AD41ABS201)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931261)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (931241)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05355)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (U01200.075.0325)
- Midwest Fastener Hex Head Cap Screws