Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK
Mfr # 931246
Zoro # G202519666
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Material Steel
- Finish Plain
- Thread Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931246
- Zoro # G202519666
- UPC # 719199312466
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 70 mm |
Thread Length | 38mm |
Diameter 1 | 16mm |
Diameter 2 | 27mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 960 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (5016FW)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK (M01258.100.0020)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (NLI20500NTE-100P)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931244)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931263)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1 in L, 3 PK (39381)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 6 PK (932201)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50829)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.062.0400)
- Midwest Fastener Hex Head Cap Screws