Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK
Mfr # 931243
Zoro # G902519638
product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931243
- Zoro # G902519638
- UPC # 719199312435
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 45 mm |
Diameter 2 | 27mm |
Diameter 1 | 16mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V210 1/2S2-25)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-624-PK10)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK (650646)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931262)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931246)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931244)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73925)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (50422)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00865)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 500 PK (483854)
- Midwest Fastener Hex Head Cap Screws