Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK
Mfr # 931262
Zoro # G902519430
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Material Steel
- Finish Plain
- Thread Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931262
- Zoro # G902519430
- UPC # 719199312626
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 120 mm |
Thread Length | 38mm |
Diameter 1 | 16mm |
Diameter 2 | 27mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01200.056.0200)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 10 PK (U55000.043.0300)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 2 PK (931242)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (931241)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (51689)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.062.0600)
- Midwest Fastener Hex Head Cap Screws