Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK
Mfr # 931261
Zoro # G102519322
product price: $9.79
/pk 2, $4.90/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Material Steel
- Finish Plain
- Thread Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931261
- Zoro # G102519322
- UPC # 719199312619
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 100 mm |
Thread Length | 38mm |
Diameter 2 | 27mm |
Diameter 1 | 16mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- TRIMAX Trimax TRZ8AL-RP Razor Aluminum Adjustable Drop Hitch, Pin & Clip - 8" (TRZ8ALRP)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-1032-SS)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931263)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (931241)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62988)
- MIDWEST FASTENER Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50404)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00959)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04160.075.0200)
- Midwest Fastener Hex Head Cap Screws