Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 40 mm L, 3 PK
Mfr # 73843
Zoro # G102520632
original price:
$7.49
9% off
new price: $6.79
/pk 3, $2.26/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73843
- Zoro # G102520632
- UPC # 738287738438
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 40 mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP1)
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178967)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 160 mm, Steel, Black Oxide (K0697.12160)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39163)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39164)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (73844)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK (07599)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50829)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (934043)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U04100.062.0900)
- Midwest Fastener Hex Head Cap Screws