Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK
Mfr # 73842
Zoro # G902520702
original price:
$6.29
4% off
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73842
- Zoro # G902520702
- UPC # 738287738421
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 35 mm |
Diameter 2 | 25mm |
Diameter 1 | 14mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 933 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0125)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0075)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Stainless Steel, Plain (A2431000000~)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK (73848)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 40 mm L, 3 PK (73843)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39164)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (62924)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931285)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00739)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M8 Hex Head Cap Screw, Plain Steel, 40 mm L (A4020080040T)
- Midwest Fastener Hex Head Cap Screws