Shop All Flange Bolts
Midwest Fastener
Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK
Mfr # 78485
Zoro # G202521003
product price: $10.99
/pk 2, $5.50/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78485
- Zoro # G202521003
- UPC # 738287784855
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 60 mm |
Diameter 2 | 21mm |
Length 1 | 60mm |
Thread Length | 34mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Type | Flange Bolt |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (K0665.91014061)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B55080.075.0001)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 50 mm L (K1492.06X50)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (3ZHA5)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 140 mm L, 2 PK (933025)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 3 PK (933448)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 3 PK (71663)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74644)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 20 mm L, 20 PK (72984)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.025.0125)
- Midwest Fastener Flange Bolts