Shop All Flange Bolts
Midwest Fastener
Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 2 PK
Mfr # 78484
Zoro # G102521035
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78484
- Zoro # G102521035
- UPC # 738287784848
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 50 mm |
Diameter 2 | 21mm |
Length 1 | 50mm |
Thread Length | 34mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Specifications | DIN 6921 |
Type | Flange Bolt |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0300)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (78465)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (77185)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 2 PK (71685)
- MIDWEST FASTENER M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (31444)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 10 PK (34802)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 25 PK (M01256.120.0080)
- Midwest Fastener Flange Bolts